Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silver & Deming HSS 1/2" Reduced Shank Drill Bit-33/64" Black Oxide, 118

Rollover image to zoom in

Click image to enlarge

See all 289 items in product family

Silver & Deming HSS 1/2" Reduced Shank Drill Bit-33/64" Black Oxide, 118

Item #: WBB223652

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.84 Save up to 24%
Price: $13.50
OUT OF STOCK.
Product Information
Customer Review
Product Q&A

Silver & Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bits
  • Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
  • Standard 118 degree point for use in wood, metal, and plastic

Product Specifications

    • BRANDIrwin®
    • DRILL STYLESilver & Deming
    • FRACTIONAL DIAMETER33/64"
    • SIZE33/64"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE LENGTH3"
    • SHANK STYLE1/2" Reduced
    • DRILL POINT ANGLE118 Degrees
    • FLUTE LENGTH INCHES3
    • OVERALL LENGTH INCHES (OAL)6
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER91133

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:21