Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silver & Deming Hss 1/2" Reduced Shank Drill Bit-37/64" Black Oxide, 118 - Pkg Qty 3
See all 289 items in product family

Silver & Deming Hss 1/2" Reduced Shank Drill Bit-37/64" Black Oxide, 118 - Pkg Qty 3

Item #: WBB223838

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.52 Save up to 31%
$15.00 each

Sold in packages of 3

Price: $45.00
Product Information
Customer Review
Product Q&A

Silver & Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bits
  • Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
  • Standard 118 degree point for use in wood, metal, and plastic

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLESilver & Deming
    • FRACTIONAL DIAMETER37/64"
    • SIZE37/64"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE LENGTH3"
    • SHANK STYLE1/2" Reduced
    • DRILL POINT ANGLE118 Degrees
    • FLUTE LENGTH INCHES3
    • OVERALL LENGTH INCHES (OAL)6
    • MANUFACTURERS PART NUMBER91137

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!