Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Wire Gauge Screw Machine Length Drill Bit-No. 49 Black Oxide 135 - Pkg Qty 12
See all 586 items in product family

HSS Wire Gauge Screw Machine Length Drill Bit-No. 49 Black Oxide 135 - Pkg Qty 12

Item #: WBB225652

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.84 Save up to 33%
$0.88 each

Sold in packages of 12

Price: $10.56
Product Information
Customer Review
Product Q&A

High Speed Steel Wire Gauge Screw Machine Length Drill Bits
  • Black Oxide finish for corrosion resistance
  • Numbered from 1 to 55 (large to small)
  • Drill exact size hole for tapping (used where more precisely sized holes are required)
  • Shorter length for increase strength and rigidity
  • 135° split point up to and including #42
  • 118° conventional point above #42

Product Specifications

    • BRANDIrwin®
    • TYPEWire Gauge
    • NUMBER SIZE#49
    • SIZE#49
    • OVERALL LENGTH (OAL)1-11/16"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH11/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY12
    • OVERALL LENGTH INCHES (OAL)1-11/16"
    • DECIMAL EQUIVALENT0.073"
    • MANUFACTURERS PART NUMBER20149

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:62