Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Screw Machine Drills

27 Results
View All Size
View All Length
27 Results
Compare
BESTSELLER
1
1
$22.75
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$22.20
Sold in packages of 12 / $1.85 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$15.84
Sold in packages of 12 / $1.32 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$17.04
Sold in packages of 12 / $1.42 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$35.16
Sold in packages of 12 / $2.93 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

TiN

Material

HSS

Drill Point Angle

118 Degrees

Compare
BESTSELLER
1
1
$22.20
Sold in packages of 12 / $1.85 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Straw Oxide

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
BESTSELLER
1
1
$5.90
Ships in 5 Business Days

Direction of Rotation

Left Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

118 Degrees

Compare
1
1
$23.76
Sold in packages of 12 / $1.98 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$58.32
Sold in packages of 12 / $4.86 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

TiN

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
1
1
$18.96
Sold in packages of 12 / $1.58 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$43.80
Sold in packages of 6 / $7.30 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Straw Oxide

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
1
1
$27.36
Sold in packages of 6 / $4.56 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$10.25
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$18.96
Sold in packages of 12 / $1.58 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

135 Degrees

Compare
1
1
$195.95
Ships in 3 Business Days
Compare
1
1
$43.20
Sold in packages of 12 / $3.60 ea
Ships within 1 Business Day

Direction of Rotation

Right Hand

Finish

TiN

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
1
1
$49.20
Sold in packages of 6 / $8.20 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

TiN

Material

HSS

Drill Point Angle

118 Degrees

Compare
1
1
$185.70
Sold in packages of 6 / $30.95 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

TiAlN

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
1
1
$62.40
Sold in packages of 12 / $5.20 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Straw Oxide

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
BESTSELLER
1
1
$27.95
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Bright

Material

Carbide

Drill Point Angle

118 Degrees

Compare
1
1
$20.52
Sold in packages of 12 / $1.71 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Bright

Material

HSS

Drill Point Angle

118 Degrees

Compare
1
1
$39.95
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Black Oxide

Material

HSS

Drill Point Angle

118 Degrees

Compare
1
1
$51.60
Sold in packages of 6 / $8.60 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

TiN

Material

HSS

Drill Point Angle

118 Degrees

Compare
BESTSELLER
1
1
$38.88
Sold in packages of 12 / $3.24 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Straw Oxide

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
1
1
$26.88
Sold in packages of 12 / $2.24 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Straw Oxide

Material

HSS-CO 8% (M42)

Drill Point Angle

135 Degrees

Compare
1
1
$28.38
Sold in packages of 6 / $4.73 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Bright

Material

HSS

Drill Point Angle

118 Degrees

Compare
1
1
$36.24
Sold in packages of 12 / $3.02 ea
Ships in 3 Business Days

Direction of Rotation

Right Hand

Finish

Bright

Material

HSS

Drill Point Angle

118 Degrees