Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hss Screw Machine Length Drill Bit-31/64" Black Oxide 135 - Pkg Qty 6
See all 459 items in product family

Hss Screw Machine Length Drill Bit-31/64" Black Oxide 135 - Pkg Qty 6

Item #: WBB225947

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.24 Save up to 32%
$6.80 each

Sold in packages of 6

Price: $40.80
Product Information
Customer Review
Product Q&A

High Speed Steel Fractional Screw Machine Length Drill Bits
  • Shorter length provides increased strength and rigidity
  • Self-centering 135 degree split point starts immediately on flat or curved surfaces
  • Ideal for industrial applications

Product Specifications

    • BRANDIRWIN Tools®
    • TYPEFractional
    • FRACTIONAL DIAMETER31/64"
    • SIZE31/64"
    • OVERALL LENGTH (OAL)3-11/16"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH2-3/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • OVERALL LENGTH INCHES (OAL)3-11/16"
    • MANUFACTURERS PART NUMBER30131
    • DECIMAL EQUIVALENT0.4844"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!