Taper Shank Drills
Brand
Size
Drill Point Angle
Finish
Length
Material
Color
Price
Shank Size
2 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
15 in
Cle-Line 1894 1-3/16 HSS General Purpose Steam Oxide 118 Point #4MT Taper Shank Drill
Shank Size
4 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
13 in
Cle-Line 1894 9/16 HSS General Purpose Steam Oxide 118 Point #2MT Taper Shank Drill
Shank Size
2 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
8-3/4 in
Cle-Line 1894 29/32 HSS General Purpose Steam Oxide 118 Point #3MT Taper Shank Drill
Shank Size
3 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
10-3/4 in
Shank Size
1 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
6-1/2 in
Shank Size
5 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
17-3/8 in
Shank Size
5 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
21-1/8 in
Shank Size
2 Morse Taper in
Finish
Black Oxide
Drill Material
HSS
Length
218 mm