Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Jewelers Saw, 1" DIA x .010" Face x 3/8" Hole x 99 Teeth
See all 238 items in product family

HSS Import Jewelers Saw, 1" DIA x .010" Face x 3/8" Hole x 99 Teeth

Item #: WBB558320

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.30 Save up to 5%
Price: $ 6.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 1" diameter x .010" face width x 3/8" hole size x 99 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

    • MANUFACTURERS PART NUMBER5-746-005
    • MATERIALHSS
    • DIAMETER INCHES1
    • BRANDImport
    • DESCRIPTIONMilling Saw
    • DIAMETER1"
    • HOLE DIAMETER3/8"
    • BLADE THICKNESS0.010"
    • TEETH PER SAW99
    • TYPEJewelers Saw
    • THICKNESS0.01
    • NUMBER OF TEETH99

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!