Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 4" DIA x 1/4" Face x 1-1/4" Hole
See all 48 items in product family

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 4" DIA x 1/4" Face x 1-1/4" Hole

Item #: WBB560309

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.09 Save up to 3%
Price: $ 93.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance, 4" diameter x 1/4" face width x 1-1/4" hole size x 34 Teeth.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

    • MANUFACTURERS PART NUMBER5-749-332
    • MATERIALHSS
    • BRANDImport
    • DESCRIPTIONMilling Saw
    • DIAMETER4"
    • HOLE DIAMETER1-1/4"
    • BLADE THICKNESS1/4"
    • TYPEMetal Slitting Saw w/ Staggered Teeth & Side Chip Clearance
    • NUMBER OF TEETH34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!