Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Plain Slitting Saw, 2-1/2" DIA x 3/64" Face x 7/8" Hole
See all 81 items in product family

HSS Import Plain Slitting Saw, 2-1/2" DIA x 3/64" Face x 7/8" Hole

Item #: WBB558653

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 2-1/2" diameter x 3/64" face width x 7/8" hole size x 28 Teeth.
  • Designed with concave side clearance to the hub for shallower depth of cut and cut off applications


Product Specifications

    • MANUFACTURERS PART NUMBER9002536
    • MATERIALHSS
    • DIAMETER INCHES2-1/2
    • BRANDImport
    • DESCRIPTIONMilling Saw
    • DIAMETER2-1/2"
    • HOLE SIZE INCHES7/8
    • HOLE DIAMETER7/8"
    • BLADE THICKNESS3/64"
    • TYPEPlain Metal Slitting Saw
    • NUMBER OF TEETH28
    • THICKNESS3/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!