Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13/16"-20 HSS, Import Round Adjustable Die, Special Thread, 2" OD

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

13/16"-20 HSS, Import Round Adjustable Die, Special Thread, 2" OD

Item #: WBB571229

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Round Split Dies. 13/16 - 20 HSS, TMX Round Adjustable Die, Special Thread, 2" OD.
  • Precision threads are accomplished through the use of the adjustment screw

Product Specifications

    • DIAMETER INCHES2
    • SIZE13/16
    • THREADS PER INCH20
    • THREAD PITCH (TPI)20
    • THREAD DIAMETER13/16"
    • MANUFACTURERS PART NUMBER1552203
    • OUTSIDE DIAMETER2"
    • STYLERound Split
    • THREAD SIZE13/16-20
    • TYPERound Split
    • BRANDImport
    • MATERIALHSS
    • THREAD SIZE METRIC--
    • OD2
    • THREAD DIRECTIONRight Hand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!