Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4"-28 Irwin&174; Hanson&174; Carbon Steel Round Split Die, Right Hand, 1" OD

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

1/4"-28 Irwin&174; Hanson&174; Carbon Steel Round Split Die, Right Hand, 1" OD

Item #: WBB223084

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.10 Save up to 10%
Price: $8.20
Product Information
Customer Review
Product Q&A

Round Fractional Dies (HCS)

Solid round fractional dies ideal for general purpose threading. Adjustable round dies ideal for precision threading.

Product Specifications

    • PACKAGE QUANTITY1
    • OUTSIDE DIAMETER1"
    • THREAD SIZE METRIC--
    • OVERALL DIAMETER1"
    • THREAD DIAMETER1/4"
    • THREAD SIZE1/4-28
    • STYLERound Split
    • CARTON QTY5
    • PACKAGE TYPEBulk
    • MATERIALCarbon Steel
    • TYPEFractional
    • BRANDIrwin® Hanson®
    • THREAD DIRECTIONRight Hand
    • THREAD PITCH (TPI)28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed