Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-3/8"-12 Irwin&174; Hanson&174; Carbon Steel Round Split Die 3" OD
See all 377 items in product family

1-3/8"-12 Irwin&174; Hanson&174; Carbon Steel Round Split Die 3" OD

Item #: WBB225400

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.85 Save up to 25%
Price: $83.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

Adjustable Round Fractional Dies Right & Left-hand (HCS)

Adjustable round dies ideal for precision threading. Left-hand dies cut threads with a left-hand rotation.

Product Specifications

    • PACKAGE TYPEBulk
    • THREAD PITCH (TPI)12
    • THREAD DIAMETER1-3/8"
    • OUTSIDE DIAMETER3"
    • STYLERound Split
    • THREAD SIZE1-3/8-12
    • THREAD SIZE METRIC--
    • BRANDIrwin® Hanson®
    • MATERIALCarbon Steel
    • CARTON QTY1
    • OVERALL DIAMETER3"
    • THREAD DIRECTIONRight Hand
    • TYPERight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed