Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8"-11 Irwin&174; Hanson&174; HSS Round Split Die 2" OD
See all 379 items in product family

5/8"-11 Irwin&174; Hanson&174; HSS Round Split Die 2" OD

Item #: WBB225773

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.88 Save up to 30%
Price: $58.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

Adjustable Round Machine Screw & Fractional Dies (HSS)

HSS ideal for machine cutting where critical dimensions are required. Adjustable round dies ideal for precision threading.

Product Specifications

    • THREAD DIAMETER5/8"
    • THREAD DIRECTIONRight Hand
    • THREAD PITCH (TPI)11
    • STYLERound Split
    • PACKAGE TYPEBulk
    • OUTSIDE DIAMETER2"
    • THREAD SIZE5/8-11
    • CARTON QTY1
    • OVERALL DIAMETER2"
    • BRANDIrwin® Hanson®
    • MATERIALHSS
    • TYPEFractional
    • THREAD SIZE METRIC--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:21