Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16"-18 Irwin&174; Hanson&174; Carbon Steel Round Split Die, Left Hand, 1" OD

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

5/16"-18 Irwin&174; Hanson&174; Carbon Steel Round Split Die, Left Hand, 1" OD

Item #: WBB225435

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.97 Save up to 11%
Price: $13.25
OUT OF STOCK.
Product Information
Customer Review
Product Q&A

Adjustable Round Fractional Dies Right & Left-hand (HCS)

Adjustable round dies ideal for precision threading. Left-hand dies cut threads with a left-hand rotation.

Product Specifications

    • TYPELeft
    • THREAD SIZE METRIC--
    • THREAD PITCH (TPI)18
    • CARTON QTY1
    • OVERALL DIAMETER1"
    • THREAD DIRECTIONLeft Hand
    • BRANDIrwin® Hanson®
    • MATERIALCarbon Steel
    • OUTSIDE DIAMETER1"
    • STYLERound Split
    • PACKAGE TYPEBulk
    • PACKAGE QUANTITY1
    • THREAD SIZE5/16-18
    • THREAD DIAMETER5/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:24