Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M16x1.5 HSS, Import Round Adjustable Die, Metric, Left Hand, 1-1/2" OD

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

M16x1.5 HSS, Import Round Adjustable Die, Metric, Left Hand, 1-1/2" OD

Item #: WBB571589

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Product Q&A
High Speed Steel TMX Adjustable Round Split Left Hand Dies. M16 x 1.5 HSS, TMX Round Adjustable Die, Metric, Left Hand, 1-1/2" OD.
  • Precision threads are accomplished through the use of the adjustment screw

Product Specifications

    • MANUFACTURERS PART NUMBER5-809-330
    • THREAD DIRECTIONLeft Hand
    • THREAD DIAMETER--
    • OUTSIDE DIAMETER1-1/2"
    • THREADS PER INCH1.5
    • BRANDImport
    • THREAD PITCH (TPI)--
    • OD1.5
    • THREAD SIZE METRICM16x1.5
    • MATERIALHSS
    • SIZE16
    • STYLERound Split
    • THREAD SIZEM16x1.5