Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M3x.5 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 13/16" OD

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

M3x.5 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 13/16" OD

Item #: WBB570781

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.47 Save up to 2%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Round Split Dies. M3 x .5 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 13/16" OD.
  • Precision threads are accomplished through the use of the adjustment screw

Product Specifications

    • THREADS PER INCH0.5
    • THREAD SIZEM3x.5
    • THREAD DIRECTIONRight Hand
    • STYLERound Split
    • SIZE (mm)3
    • BRANDImport
    • THREAD SIZE METRICM3x.5
    • OD13/16
    • MANUFACTURERS PART NUMBER5-806-055
    • OUTSIDE DIAMETER13/16"
    • THREAD DIAMETER--
    • THREAD PITCH (TPI)--
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!