Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M4x.70 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

M4x.70 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD

Item #: WBB570477

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.50
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Round Split Left Hand Dies. M4 x .70 HSS, TMX Round Adjustable Die, Metric, Left Hand, 1" OD.
  • Precision threads are accomplished through the use of the adjustment screw

Product Specifications

    • THREAD SIZEM4x.70
    • THREAD DIRECTIONLeft Hand
    • STYLERound Split
    • THREAD SIZE METRICM4x.70
    • BRANDImport
    • MATERIALHSS
    • MANUFACTURERS PART NUMBER5-809-100
    • SIZE4
    • OUTSIDE DIAMETER1"
    • OD1
    • THREADS PER INCH0.7
    • THREAD PITCH (TPI)--
    • THREAD DIAMETER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:68