Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2-14 HSS STR Import Pipe Tap, NPS Ground, RH,

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

1/2-14 HSS STR Import Pipe Tap, NPS Ground, RH,

Item #: WBB570745

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Straight NPS Ground Threads Pipe Tap. 1/2 - 14 HSS Straight TMX Pipe Tap, NPS Ground, RH, 4 Flutes.
  • Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need

Product Specifications

    • DESCRIPTIONPipe Tap
    • THREAD SIZE1/2-14
    • FRACTIONAL SIZE1/2"
    • MANUFACTURERS PART NUMBERB570745
    • STYLENPS
    • TAP SIZE1/2-14
    • TPI14
    • TYPEStandard
    • MATERIALHSS
    • HANDRight
    • NO. OF FLUTES4
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!