Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8-18 H3, Taper Chamfer, HSS Import Hand Tap

Rollover image to zoom in

Click image to enlarge

See all 736 items in product family

3/8-18 H3, Taper Chamfer, HSS Import Hand Tap

Item #: WBB570534

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 3/8 - 18 H3, Taper Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

Product Specifications

    • THREADS PER INCH18
    • THREAD SIZE3/8-18
    • NUMBER SIZE--
    • FRACTIONAL SIZE3/8"
    • TPI18
    • H LIMITH3
    • BRANDImport
    • CHAMFERTaper
    • MANUFACTURERS PART NUMBER8216120
    • TAP SIZE3/8
    • TYPEHand Tap
    • MATERIALHSS
    • METRIC SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!