Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8-18 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground,

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

3/8-18 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground,

Item #: WBB570617

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap with Interrupted Threads. 3/8 - 18 HSS Interrupted Thread, Taper TMX Pipe Tap, NPT Ground, RH, 5 Flutes.
  • Interrupted threads provide an open threading environment for better chip removal and coolant flow to the cut thus reducing thread damage

Product Specifications

    • DESCRIPTIONPipe Tap
    • THREAD SIZE3/8-18
    • FRACTIONAL SIZE3/8"
    • MANUFACTURERS PART NUMBERB570617
    • STYLENPT
    • TAP SIZE3/8-18
    • TPI18
    • TYPEInterrupted Thread
    • MATERIALHSS
    • HANDRight
    • NO. OF FLUTES5
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!