Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-24 H3, LH Set of 3, One Each, Taper, Plug & Bottoming Chamfer, HSS Hand Tap, Ground,

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

5/16-24 H3, LH Set of 3, One Each, Taper, Plug & Bottoming Chamfer, HSS Hand Tap, Ground,

Item #: WBB570595

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Left Hand, Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 5/16 - 24 H3, TMX Left Hand Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS Hand Tap, Ground, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

Product Specifications

    • OVERALL LENGTH INCHES2-23/32
    • H LIMITH3
    • TPI24
    • HANDleft hand
    • FRACTIONAL SIZE5/16"
    • MANUFACTURERS PART NUMBERB570595
    • MATERIALHSS
    • BRANDImport
    • TYPETaper, Plug, Bottoming Set
    • TAP SIZE5/16
    • CHAMFERTaper, Plug, Bottoming Set
    • THREADS PER INCH24
    • DIRECTION OF ROTATIONLeft Hand
    • THREAD SIZE5/16-24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!