Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Import Drill & Tap HSS , M10 x 1.5

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Combination Import Drill & Tap HSS , M10 x 1.5

Item #: WBB571288

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS M 10 x 1.5.0 D6 x 1-1/16" thread length with .3440" TMX Drill diameter x 13/16" flute length and 3-3/8" overall length (OAL), .367" shank diameter with .275" square.
  • Combination Drill and Taps will drill and tap in one pass
  • Recommended for through holes

Product Specifications

    • THREAD SIZEM10 x 1.5
    • PITCH(mm)1.5
    • SQUARE LENGTH1-1/16
    • THREAD LENGTH0.344
    • PITCH1.5
    • SQUARE SIZE0.286
    • BRANDImport
    • MANUFACTURERS PART NUMBER5782045
    • SHANK DIAMETER7/16
    • OVERALL LENGTH INCHES3-3/8
    • TYPECombination Drill & Tap
    • DRILL LENGTH13/16
    • MATERIALHSS
    • METRIC SIZEM10
    • PITCH DIAMETER LIMITSD6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!