Spiral Point Taps
Availability
Type
Size
Brand
TPI
Length
Material
Price
Material
HSS
TPI
16
H Limit
H3
Direction of Rotation
Right Hand
TPI
16
H Limit
H3
Direction of Rotation
Right Hand
Finish
Tin Coated
Material
HSS
TPI
20
H Limit
H3
Direction of Rotation
Right Hand
Material
HSS
TPI
16
H Limit
H3
Direction of Rotation
Right Hand
M2.0x.40 D3 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute
Material
HSS
H Limit
2-1/2
Thread Size
M2.0 x 0.40 in
M10.0x1.25 D5 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute
Material
HSS
H Limit
3-13/16
Thread Size
M10 x 1.25 in
Material
HSS
TPI
40
H Limit
H3
Direction of Rotation
Right Hand
Material
HSS
TPI
18
H Limit
H3
Direction of Rotation
Left Hand
Material
HSS
TPI
24
H Limit
H3
Direction of Rotation
Right Hand
Material
HSS
TPI
24
H Limit
H3
Direction of Rotation
Right Hand
Material
HSS
TPI
20
H Limit
H3
Direction of Rotation
Right Hand
Material
HSS
TPI
32
H Limit
H3
Direction of Rotation
Right Hand
Material
HSS
TPI
32
H Limit
H3
Direction of Rotation
Left Hand
Material
HSS
TPI
2.0
Direction of Rotation
Right Hand
Thread Size
M16x2.0 in
Material
HSS
TPI
40
H Limit
H2
Direction of Rotation
Right Hand
M3.0x.50 D3 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute
Material
HSS
H Limit
2-23/32
Thread Size
M3.0 x 0.50 in
Material
HSS
TPI
24
H Limit
H3
Direction of Rotation
Right Hand
M8.0x.1.25 D5 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute
Material
HSS
H Limit
3-13/16
Thread Size
M8.0 x 1.25 in
Material
HSS
TPI
32
Direction of Rotation
Right Hand
Thread Size
10-32 in
Material
HSS
TPI
18
H Limit
H3
Direction of Rotation
Right Hand
TPI
20
H Limit
H3
Direction of Rotation
Right Hand
Finish
Plain
M6.0x.1.0 D5 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute
Material
HSS
H Limit
3-3/8
Thread Size
M6.0 x 1.0 in
Material
HSS
TPI
32
H Limit
H2
Direction of Rotation
Right Hand
# 10-24 H13 Oversized, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute
Material
HSS
TPI
24
H Limit
H13
Direction of Rotation
Right Hand
TPI
32
H Limit
H3
Direction of Rotation
Right Hand
Finish
Plain
TPI
32
H Limit
H3
Direction of Rotation
Right Hand
Finish
Tin Coated
TPI
32
H Limit
H3
Direction of Rotation
Right Hand
Finish
Plain
Material
HSS
TPI
20
H Limit
H3
Direction of Rotation
Right Hand
TPI
20
H Limit
H3
Direction of Rotation
Right Hand
Finish
Tin Coated
Material
HSS
TPI
28
H Limit
H3
Direction of Rotation
Right Hand
Material
HSS
Thread Size
M10 x 1.5 in
Finish
Bright
Material
HSS
TPI
48
H Limit
H2
Direction of Rotation
Right Hand
M5.0x.80 D4 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute
Material
HSS
H Limit
3-5/32
Thread Size
M5.0 x 0.80 in