Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ISO Metric HSS Import Hand Tap Set of 3, M12 x 1.0 Taper, Plug & Bottoming Chamfer

Rollover image to zoom in

Click image to enlarge

See all 286 items in product family

ISO Metric HSS Import Hand Tap Set of 3, M12 x 1.0 Taper, Plug & Bottoming Chamfer

Item #: WBB570285

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M12 x 1.0 D5, ISO Metric HSS TMX Hand Taps Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand, Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks

Product Specifications

    • THREAD SIZEM12 x 1.0
    • NUMBER SIZE--
    • CHAMFERTaper, Plug, Bottoming Set
    • MANUFACTURERS PART NUMBER1201003
    • FRACTIONAL SIZE--
    • TAP SIZE (mm)M12
    • PITCH1
    • D LIMITD5
    • TYPEHand Tap
    • MATERIALHSS
    • METRIC SIZEM12
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!