Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Machine Screw Tap (HCS)-Plug -8-32 NC, HCS -Bulk

Rollover image to zoom in

Click image to enlarge

See all 285 items in product family

Machine Screw Tap (HCS)-Plug -8-32 NC, HCS -Bulk

Item #: WBB223051

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.29
Product Information
Customer Review
Product Q&A

Machine Screw Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Product Specifications

    • DESCRIPTION8 - 32 NC
    • MANUFACTURERS PART NUMBER1124
    • PACKAGE TYPEBulk
    • CHAMFERPlug
    • MATERIALCarbon Steel
    • NUMBER SIZE8
    • TPI32
    • H LIMIT--
    • CARTON QTY5
    • NO. OF FLUTES4
    • TYPEHand Tap
    • PACKAGE QUANTITY1
    • BRANDIrwin® Hanson®
    • TAP POINT STYLEPlug Tap
    • THREAD SIZE8-32
    • FRACTIONAL SIZE--
    • METRIC SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:25