Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tap-Taper - 1/2"-13 NC, HCS - Bulk

Rollover image to zoom in

Click image to enlarge

See all 746 items in product family

Tap-Taper - 1/2"-13 NC, HCS - Bulk

Item #: WBB224578

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.11 Save up to 5%
Price: $5.80
Product Information
Customer Review
Product Q&A

Fractional Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Product Specifications

    • DESCRIPTION1/2" - 13 NC
    • H LIMIT--
    • METRIC SIZE--
    • NUMBER SIZE--
    • PACKAGE QUANTITY1
    • FRACTIONAL SIZE1/2"
    • THREAD SIZE1/2-13
    • TPI13
    • MANUFACTURERS PART NUMBER1344
    • NO. OF FLUTES4
    • CARTON QTY5
    • PACKAGE TYPEBulk
    • MATERIALCarbon Steel
    • TYPEHand Tap
    • BRANDIrwin® Hanson®
    • TAP POINT STYLETaper Tap
    • CHAMFERTaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:46