Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tap-Bottom - 1/4"-28 NF, HCS - Bulk - Pkg Qty 5
See all 745 items in product family

Tap-Bottom - 1/4"-28 NF, HCS - Bulk - Pkg Qty 5

Item #: WBB224832

Sold By: globalindustrial.com

Ships same day. Only 10 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.78 each

Sold in packages of 5

Price: $18.90
Product Information
Customer Review
Product Q&A

Fractional Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Product Specifications

    • DESCRIPTION1/4" - 28 NF
    • TAP POINT STYLEBottom Tap
    • MANUFACTURERS PART NUMBER1523
    • H LIMIT--
    • METRIC SIZE--
    • NUMBER SIZE--
    • CHAMFERBottoming
    • MATERIALCarbon Steel
    • TPI28
    • FRACTIONAL SIZE1/4"
    • BRANDIrwin® Hanson®
    • THREAD SIZE1/4-28
    • TYPEHand Tap
    • PACKAGE TYPEBulk
    • CARTON QTY5
    • NO. OF FLUTES4
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:27