Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metric Thread Tap-Plug -6.0 mm -1.00 mm, HCS -Bulk

Rollover image to zoom in

Click image to enlarge

See all 286 items in product family

Metric Thread Tap-Plug -6.0 mm -1.00 mm, HCS -Bulk

Item #: WBB223419

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.61 Save up to 8%
Price: $3.32
Product Information
Customer Review
Product Q&A

Metric Thread Taps (HCS)

Ideal for auto repair and machinery where metric threads are specified.

Product Specifications

    • DESCRIPTION6 mm - 1
    • CARTON QTY5
    • NO. OF FLUTES4
    • MANUFACTURERS PART NUMBER1727
    • PITCH1
    • TAP POINT STYLEPlug Tap
    • NUMBER SIZE--
    • PACKAGE QUANTITY1
    • METRIC SIZEM6.0
    • FRACTIONAL SIZE--
    • CHAMFERPlug
    • THREAD SIZEM6.0 x 1.0
    • BRANDIrwin® Hanson®
    • TYPEHand Tap
    • MATERIALCarbon Steel
    • PACKAGE TYPEBulk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:68