Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metric Thread Tap-Plug -9.0 mm -1.25 mm, HCS -Bulk

Rollover image to zoom in

Click image to enlarge

See all 286 items in product family

Metric Thread Tap-Plug -9.0 mm -1.25 mm, HCS -Bulk

Item #: WBB223420

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.93 Save up to 14%
Price: $4.22
OUT OF STOCK.
Product Information
Customer Review
Product Q&A

Metric Thread Taps (HCS)

Ideal for auto repair and machinery where metric threads are specified.

Product Specifications

    • DESCRIPTION9 mm - 1.25
    • CHAMFERPlug
    • NUMBER SIZE--
    • FRACTIONAL SIZE--
    • THREAD SIZEM9.0 x 1.25
    • TAP POINT STYLEPlug Tap
    • MANUFACTURERS PART NUMBER1737
    • CARTON QTY5
    • TYPEHand Tap
    • PACKAGE QUANTITY1
    • NO. OF FLUTES4
    • PACKAGE TYPEBulk
    • BRANDIrwin® Hanson®
    • PITCH1.25
    • METRIC SIZEM9.0
    • MATERIALCarbon Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:44