Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metric Thread Tap-Plug -10.0 mm -1.00 mm, HCS -Bulk

Rollover image to zoom in

Click image to enlarge

See all 286 items in product family

Metric Thread Tap-Plug -10.0 mm -1.00 mm, HCS -Bulk

Item #: WBB223421

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.59 Save up to 20%
Price: $4.47
Product Information
Customer Review
Product Q&A

Metric Thread Taps (HCS)

Ideal for auto repair and machinery where metric threads are specified.

Product Specifications

    • DESCRIPTION10 mm - 1
    • NUMBER SIZE--
    • FRACTIONAL SIZE--
    • METRIC SIZEM10
    • MANUFACTURERS PART NUMBER1738
    • PACKAGE TYPEBulk
    • PITCH1
    • CARTON QTY5
    • NO. OF FLUTES4
    • TAP POINT STYLEPlug Tap
    • PACKAGE QUANTITY1
    • MATERIALCarbon Steel
    • BRANDIrwin® Hanson®
    • TYPEHand Tap
    • THREAD SIZEM10 x 1.0
    • CHAMFERPlug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!