Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Thread Plug Tap (HSS)-Left-Handed 5/8"18 NF - Bulk
See all 94 items in product family

Ground Thread Plug Tap (HSS)-Left-Handed 5/8"18 NF - Bulk

Item #: WBB224709

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.92 Save up to 31%
Price: $46.95
Product Information
Customer Review
Product Q&A

Ground Thread Left-hand Fractional Plug Taps (HSS)

Left-hand taps cut threads with a left-hand rotation. Used in applications where left-hand studs or fasteners are required.

Product Specifications

    • DESCRIPTION5/8" - 18 NF
    • CHAMFERPlug
    • MATERIALHSS
    • H LIMITH3
    • DIRECTION OF ROTATIONLeft Hand
    • CARTON QTY1
    • FRACTIONAL SIZE5/8"
    • TYPELeft-hand Plug
    • NO. OF FLUTES4
    • THREAD SIZE5/8-18
    • BRANDIrwin® Hanson™
    • MANUFACTURERS PART NUMBER2154
    • TPI18
    • PITCH DIAMETER LIMITSH3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:60