Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Thread Tap 1/4"-20 NC HSS Taper-Bulk

Rollover image to zoom in

Click image to enlarge

See all 745 items in product family

Ground Thread Tap 1/4"-20 NC HSS Taper-Bulk

Item #: WBB224911

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.33 Save up to 11%
Price: $35.95
Product Information
Customer Review
Product Q&A

Ground Thread Fractional Taps (HSS)
  • Ground thread taps produce a tighter thread tolerance than cut thread taps
  • Designed to .0005" pitch diameter tolerance
  • Straight fluted, hand taps

Product Specifications

    • DESCRIPTION1/4" - 20 NC
    • TPI20
    • H LIMITH3
    • PITCH DIAMETER LIMITSH3
    • NO. OF FLUTES4
    • PACKAGE QUANTITY5
    • TAP POINT STYLETaper Tap
    • CARTON QTY5
    • MANUFACTURERS PART NUMBER310310
    • TYPETaper
    • THREAD SIZE1/4-20
    • BRANDIrwin® Hanson™
    • FRACTIONAL SIZE1/4"
    • CHAMFERTaper
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:23