Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Thread Tap 1"-12 NF HSS Plug-Bulk
See all 744 items in product family

Ground Thread Tap 1"-12 NF HSS Plug-Bulk

Item #: WBB224767

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.13 Save up to 32%
Price: $ 71.95
Product Information
Customer Review
Product Q&A

Ground Thread Fractional Taps (HSS)
  • Ground thread taps produce a tighter thread tolerance than cut thread taps
  • Designed to .0005" pitch diameter tolerance
  • Straight fluted, hand taps

Product Specifications

    • DESCRIPTION1" - 12 NF
    • FRACTIONAL SIZE1"
    • MANUFACTURERS PART NUMBER313436
    • CARTON QTY1
    • PITCH DIAMETER LIMITSH4
    • NO. OF FLUTES4
    • TAP POINT STYLEPlug Tap
    • MATERIALHSS
    • BRANDIRWIN Tools®
    • TYPEPlug
    • THREAD SIZE1-12
    • CHAMFERPlug
    • H LIMITH4
    • TPI12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed