Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Thread Tap 1-1/4"-12 NF HSS Bottom-Bulk
See all 746 items in product family

Ground Thread Tap 1-1/4"-12 NF HSS Bottom-Bulk

Item #: WBB225152

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $228.66 Save up to 32%
Price: $155.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

Ground Thread Fractional Taps (HSS)
  • Ground thread taps produce a tighter thread tolerance than cut thread taps
  • Designed to .0005" pitch diameter tolerance
  • Straight fluted, hand taps

Product Specifications

    • DESCRIPTION1-1/4" - 12 NF
    • FRACTIONAL SIZE1-1/4"
    • THREAD SIZE1-1/4-12
    • TPI12
    • MANUFACTURERS PART NUMBER316441
    • BRANDIrwin® Hanson™
    • TYPEBottom
    • TAP POINT STYLEBottom Plug Tap
    • CHAMFERBottoming
    • H LIMITH6
    • PITCH DIAMETER LIMITSH6
    • MATERIALHSS
    • CARTON QTY1
    • NO. OF FLUTES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:21