Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Thread Spiral Point (Gun Tap)-Plug -6-32 NC HSS Gun

Rollover image to zoom in

Click image to enlarge

See all 495 items in product family

Ground Thread Spiral Point (Gun Tap)-Plug -6-32 NC HSS Gun

Item #: WBB225154

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 13%
Price: $34.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A

Ground Thread Spiral Point (Gun Taps) Chip Driver Machine Screw / Fractional Taps (HSS)
  • Engineered specifically for tapping "through" holes
  • Designed to .0005" pitch tolerance
  • Cuts with a shearing action that shoots the chips ahead of the tap, producing a cleaner thread
  • Recommended for production use in machine tools

Product Specifications

    • DESCRIPTION6 - 32 NC (Machine)
    • CARTON QTY5
    • MANUFACTURERS PART NUMBER323315
    • DIRECTION OF ROTATIONRight Hand
    • THREAD SIZE6-32
    • BRANDIrwin® Hanson™
    • FRACTIONAL SIZE--
    • NUMBER SIZE6
    • TPI32
    • CHAMFERPlug
    • MATERIALHSS
    • H LIMITH3
    • PACKAGE QUANTITY3
    • NO. OF FLUTES2
    • PITCH DIAMETER LIMITSH3
    • TYPESpiral Point (Gun Taps)
    • METRIC SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:23