Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Thread Spiral Point (Gun Tap)-Plug -14-20 Ns Hss Gun - Pkg Qty 5
See all 495 items in product family

Ground Thread Spiral Point (Gun Tap)-Plug -14-20 Ns Hss Gun - Pkg Qty 5

Item #: WBB225187

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.95 Save up to 31%
$8.70 each

Sold in packages of 5

Price: $43.50
Product Information
Customer Review
Product Q&A

Ground Thread Spiral Point (Gun Taps) Chip Driver Machine Screw / Fractional Taps (HSS)
  • Engineered specifically for tapping "through" holes
  • Designed to .0005" pitch tolerance
  • Cuts with a shearing action that shoots the chips ahead of the tap, producing a cleaner thread
  • Recommended for production use in machine tools

Product Specifications

    • DESCRIPTION14 - 20 NS (Machine)
    • THREAD SIZE1/4-20
    • FRACTIONAL SIZE1/4"
    • NO. OF FLUTES2
    • METRIC SIZE--
    • TPI20
    • MANUFACTURERS PART NUMBER323328
    • CARTON QTY5
    • H LIMITH3
    • TYPESpiral Point (Gun Taps)
    • DIRECTION OF ROTATIONRight Hand
    • CHAMFERPlug
    • PITCH DIAMETER LIMITSH3
    • MATERIALHSS
    • BRANDIrwin® Hanson™
    • NUMBER SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21