Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tap-Plug - 1/2"-13 NC, HCS - Carded

Rollover image to zoom in

Click image to enlarge

See all 744 items in product family

Tap-Plug - 1/2"-13 NC, HCS - Carded

Item #: WBB225083

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.61 Save up to 12%
Price: $5.80
Product Information
Customer Review
Product Q&A

Fractional Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Product Specifications

    • DESCRIPTION1/2" - 13 NC
    • CARTON QTY3
    • MANUFACTURERS PART NUMBER8144
    • BRANDIrwin® Hanson™
    • FRACTIONAL SIZE1/2"
    • METRIC SIZE--
    • TAP POINT STYLEPlug Tap
    • NO. OF FLUTES4
    • H LIMIT--
    • THREAD SIZE1/2-13
    • TPI13
    • CHAMFERPlug
    • NUMBER SIZE--
    • MATERIALCarbon Steel
    • PACKAGE TYPECarded
    • TYPEHand Tap
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!