Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
90 ° HSS Import Double Angle Cutter, 5" DIA x 3/4" Face x 1-1/4" Hole
See all 55 items in product family

90 ° HSS Import Double Angle Cutter, 5" DIA x 3/4" Face x 1-1/4" Hole

Item #: WBB558840

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Double Angle Arbor Mounted Side Milling Cutter. 90° HSS TMX Double Angle Cutter, 5" diameter x 3/4" face width x 1-1/4" hole size x 28 teeth.
  • Designed to cut an included angle in the part


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEDouble Angle
    • STYLEArbor
    • DIAMETER INCHES5
    • HOLE DIAMETER1-1/4"
    • ANGLE90°
    • NUMBER OF TEETH28
    • MANUFACTURERS PART NUMBER2605484
    • CUTTER WIDTH3/4"
    • SIZE OF HOLE1-1/4
    • FRACTIONAL DIAMETER5"
    • WIDTH OF FACE3/4
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!