Angle Cutters
Brand
Cutter Width
Type
Angle
Length
Material
Price
Made in USA 60° Double Angle Arbor Style Milling Cutter 2-3/4" Dia x 1/2" Width x 1" Hole
Fractional Diameter
2-3/4"
Cutter Width
1/2"
Angle
60°
Hole Diameter
1"
Made in USA 90° Double Angle Arbor Style Milling Cutter 4" Dia x 1/2" Width x 1-1/4" Hole
Fractional Diameter
4"
Cutter Width
1/2"
Angle
90°
Hole Diameter
1-1/4"
Fractional Diameter
3"
Cutter Width
3/4"
Angle
60°
Hole Diameter
1-1/4"
Fractional Diameter
5"
Cutter Width
3/4"
Angle
60°
Hole Diameter
1-1/4"
Fractional Diameter
3"
Cutter Width
3/4"
Angle
60°
Hole Diameter
1"
Fractional Diameter
5"
Cutter Width
1"
Angle
45°
Hole Diameter
1-1/4"
Fractional Diameter
4"
Cutter Width
1"
Angle
90°
Hole Diameter
1-1/4"
Fractional Diameter
2-3/4"
Cutter Width
1/2"
Angle
45°
Hole Diameter
1"
60 ° HSS Import Single Angle Chamfering Cutter, 1" DIA x 5/16" Cutter Width x 2-1/2" OAL
Fractional Diameter
1"
Cutter Width
5/16"
Angle
60°
Fractional Diameter
5"
Cutter Width
3/4"
Angle
90°
Hole Diameter
1-1/4"
Fractional Diameter
2-3/4"
Cutter Width
1/2"
Angle
60°
Hole Diameter
1"
Fractional Diameter
2-3/4"
Cutter Width
1/2"
Angle
60°
Hole Diameter
1"
Fractional Diameter
3"
Cutter Width
3/4"
Angle
90°
Hole Diameter
1"
Fractional Diameter
2-3/4"
Cutter Width
1/2"
Angle
90°
Hole Diameter
1"
60 ° HSS Import Double Angle Shank Cutter, 1-1/2" DIA x 1/2" Cutter Width x 3-3/8" OAL