Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Concave Radius Shank Cutter, 1/32" Radius x 3/4" DIA x 3" OAL x 1/2" Shank
See all 9 items in product family

HSS Import Concave Radius Shank Cutter, 1/32" Radius x 3/4" DIA x 3" OAL x 1/2" Shank

Item #: WBB558101

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Concave Radius Shank Cutter. HSS TMX Concave Radius Shank Cutter, 1/32" Radius x 3/4" diameter x 3" OAL x 1/2" Shank 6 flutes.
  • Use like an end mill to cut an external radius in your part


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEConcave
    • STYLEShank
    • DIAMETER INCHES3/4
    • OVERALL LENGTH (OAL)3"
    • RADIUS1/32"
    • MANUFACTURERS PART NUMBER5693005
    • FRACTIONAL DIAMETER3/4"
    • OVERALL LENGTH INCHES (OAL)3
    • SHANK DIAMETER1/2"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!