Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Convex Radius Shank Cutter, 3/8" Radius x 1-3/4" DIA x 4" OAL x 3/4" Shank
See all 9 items in product family

HSS Import Convex Radius Shank Cutter, 3/8" Radius x 1-3/4" DIA x 4" OAL x 3/4" Shank

Item #: WBB558100

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Convex Radius Shank Cutter. HSS TMX Convex Radius Shank Cutter, 3/8" Radius x 1-3/4" diameter x 4" OAL x 3/4" Shank 6 flutes.
  • Use like an end mill to cut an internal radius in your part


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEConvex
    • STYLEShank
    • DIAMETER INCHES1-3/4
    • OVERALL LENGTH (OAL)4"
    • RADIUS3/8"
    • MANUFACTURERS PART NUMBER5690045
    • FRACTIONAL DIAMETER1-3/4"
    • OVERALL LENGTH INCHES (OAL)4
    • SHANK DIAMETER3/4"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!