Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cobalt Import M-42 Dovetail Cutter, 5 Piece. Set 3/8-1.7/8 45 °
See all 5 items in product family

Cobalt Import M-42 Dovetail Cutter, 5 Piece. Set 3/8-1.7/8 45 °

Item #: WBB559343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 263.95
Product Information
Customer Review
Product Q&A
Cobalt TMX Dovetail Shank Cutter. Cobalt TMX M-42 Dovetail Cutter, 5 Piece. Set 3/8-1.7/8 45°.
  • Use like an end mill to cut a dovetail (inverted angle) in your part
  • Cobalt offers increased heat resistance


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter Set
    • TYPEDovetail
    • MANUFACTURERS PART NUMBER7750500
    • ANGLE45°
    • PIECES IN SET5
    • NUMBER OF PIECES5
    • SET SIZE RANGE3/8" - 1-7/8"
    • CUTTER DIAMETER3/8 thru 1-7/8
    • MATERIALCobalt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!