HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 32-7/8 #2
See all 104 items in product family

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 32-7/8 #2

Item #: WBB558145

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 32 with 2-1/4" cutter diameter x 7/8" hole diameter - cutter # 2 for 55-134 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEInvolute Gear
    • RANGE OF TEETH55 to 134
    • NUMBER SIZE#2
    • HOLE DIAMETER7/8"
    • CUTTER NUMBER2
    • ANGLE14.5°
    • DIAMETRAL PITCH32
    • MANUFACTURERS PART NUMBER3232022
    • SIZE OF HOLE7/8
    • FRACTIONAL DIAMETER2-1/4"
    • DIAMETRAL PITCH NUMBER32
    • CUTTER DIAMETER2-1/4
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!