HSS Import Staggered Tooth Side Milling Cutter, 5" DIA x 3/16" Face x 1" Hole x 22 Teeth
See all 511 items in product family

HSS Import Staggered Tooth Side Milling Cutter, 5" DIA x 3/16" Face x 1" Hole x 22 Teeth

Item #: WBB559264

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.90 Save up to 5%
Price: $ 94.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 5" diameter x 3/16" face width x 1" hole size x 22 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPESide
    • STYLEStaggered Tooth
    • DIAMETER INCHES5
    • HOLE SIZE INCHES1
    • FACE WIDTH INCHES3/16
    • HOLE DIAMETER1"
    • TEETH22
    • NUMBER OF TEETH22
    • MANUFACTURERS PART NUMBER5-709-398
    • CUTTER WIDTH3/16"
    • FRACTIONAL DIAMETER5"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!