HSS Import Staggered Tooth Side Milling Cutter, 8" DIA x 5/16" Face x 1-1/4" Hole x 28 Teeth
See all 511 items in product family

HSS Import Staggered Tooth Side Milling Cutter, 8" DIA x 5/16" Face x 1-1/4" Hole x 28 Teeth

Item #: WBB559235

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 278.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 8" diameter x 5/16" face width x 1-1/4" hole size x 28 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPESide
    • STYLEStaggered Tooth
    • DIAMETER INCHES8
    • HOLE SIZE INCHES1-1/4
    • FACE WIDTH INCHES5/16
    • HOLE DIAMETER1-1/4"
    • TEETH28
    • NUMBER OF TEETH28
    • MANUFACTURERS PART NUMBER5008204
    • CUTTER WIDTH5/16"
    • FRACTIONAL DIAMETER8"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!