HSS Straight Tooth, Woodruff Keyseat Cutter, #810, 1-1/4" DIA x 1/4"
See all 434 items in product family

HSS Straight Tooth, Woodruff Keyseat Cutter, #810, 1-1/4" DIA x 1/4"

Item #: WBB558575

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #810, 1-1/4" diameter x 1/4" face width x 1/2" shank diameter x 2-1/4" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEWoodruff Keyseat
    • STYLEStraight Tooth
    • NUMBER SIZE#810
    • AMERICAN STANDARD810
    • MANUFACTURERS PART NUMBER2400810
    • CUTTER WIDTH1/4"
    • NOMINAL DIAMETER1-1/4
    • FRACTIONAL DIAMETER1-1/4"
    • SHANK DIAMETER1/2"
    • WIDTH OF FACE1/4
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!