Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
No. 20  W-1, Water Hardening Drill Rod, 36" Length - Min Qty 7
See all 240 items in product family

No. 20 W-1, Water Hardening Drill Rod, 36" Length - Min Qty 7

Item #: WBB511722

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($36.40)

Price: $5.20
Product Information
Customer Review
Product Q&A
Made from 1095 steel and color coded with red ends. Tough hardening quality affords optimum response to heat treatment and provides toughness and maximum wear resistance in service. High carbon content allows it to be used without heat treatment for many maintenance applications. Fine grained, electric furnace melt, commercial grade tool steel. Most popular, versatile, and least expensive type. Precision Brand® Drill Rod rounds are made of annealed, ground, and polished, general purpose tool steel. They are used for punches, tools and dies, drills, taps, arbors, roller bearings, dowel pins, and a variety of machine parts where high strength and long life are required. Excellent finish, strength, and machineability make drill rod ideally suited for power drive shafts and applications where accuracy and straightness are required.

Product Specifications

    • LENGTH INCHES36"
    • WEIGHT LBS0.207
    • BRANDPrecision Brand®
    • CONSTRUCTION1095 Steel
    • UNIT OF MEASUREEA
    • PRODUCT DIAMETERNo. 20
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER18124

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!