Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/64" X 1" O-1, Oil Hardening Ground Flat Stock, 18" Length - Min Qty 2
See all 752 items in product family

7/64" X 1" O-1, Oil Hardening Ground Flat Stock, 18" Length - Min Qty 2

Item #: WBB512472

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($59.90)

Price: $29.95
Product Information
Customer Review
Product Q&A
Precision Brand® Ground Flat Stock is made from general purpose tool steel. Ideal material for tools, dies, punches, templates, stripper plates, and general precision machine parts. Pre-ground on all surfaces to close tolerances. An electric furnace melt tool steel. Fully spheroidized structure. An oil hardening tool steel that maintains high abrasion and wear resistance. It is ready for toolroom use and has excellent toughness and machinability characteristics.

Product Specifications

    • WIDTH INCHES1"
    • HEIGHT/THICKNESS INCHES7/64"
    • MANUFACTURER PART NUMBER30084
    • BRANDPrecision Brand
    • PACK QUANTITY1
    • LENGTH INCHES18"
    • WEIGHT LBS0.56
    • UNIT OF MEASUREEA
    • CONSTRUCTIONTool Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:23