Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10mm x 16mm Metric Keystock, Plain Finish, 1 Meter Length
See all 165 items in product family

10mm x 16mm Metric Keystock, Plain Finish, 1 Meter Length

Item #: WBB512815

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Material is high quality, cold drawn steel. Precision Brand® Metric Keystock is used to accommodate metric keyways.

Product Specifications

    • COLOR FINISHPlain
    • LENGTH INCHES1M
    • HEIGHT/THICKNESS INCHES10mm
    • WEIGHT LBS2.7635
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER05267
    • WIDTH INCHES16mm
    • PACK QUANTITY1
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!