Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8" Square Stainless Steel Keystock, 12" Length - Min Qty 9
See all 100 items in product family

1/8" Square Stainless Steel Keystock, 12" Length - Min Qty 9

Item #: WBB512881

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($34.56)

Price: $3.84
Product Information
Customer Review
Product Q&A
Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.

Product Specifications

    • LENGTH INCHES12"
    • WEIGHT LBS0.0531
    • BRANDPrecision Brand®
    • CONSTRUCTION300 Series Stainless Steel
    • UNIT OF MEASUREEA
    • PACK QUANTITY1
    • MANUFACTURER PART NUMBER57501
    • WIDTH INCHES1/8"
    • HEIGHT/THICKNESS INCHES1/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!